Delta(TM) Full Body Harness, S, 420 lb., Mating Chest/ Tongue Leg Straps, Back, Front, Side D-Ring

  • Mfr # 1107805

  • Zoro # G0616327


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1107805
Zoro #
G0616327
UPC #
840779008919
Country of Origin
United States

Dimensions

Color and Size
Yellow - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
Yes
Front D-Ring
Yes
Side D-Rings
Yes
Back D-Ring
Yes
Harness D-Ring Material
Steel
Features
No-tangle design Protected labels, equipped with Connected Safety ID Stand-up back D-ring Body belt/hip pad with side D-rings Front D-ring Tongue buckle leg straps Repel(TM) webbing Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator
Hardware Material
Steel
Torso Adjustment
Cam
Padding Location
Back, Side
Harness Color
Yellow
Webbing Coating
Uncoated
With Belt
Yes
RFID Equipped
Yes
Industry
Construction, General Industry, Oil and Gas, Transportation, Utilities
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.