Delta(TM) Full Body Harness, S, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 1110575

  • Zoro # G0617578


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Leg Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110575
Zoro #
G0617578
UPC #
648250165140
Country of Origin
United States

Dimensions

Color and Size
Yellow - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
Yes
Front D-Ring
No
Side D-Rings
Yes
Back D-Ring
Yes
Features
No-tangle design Protected labels, equipped with Connected Safety ID Stand-up back D-ring Body belt/hip pad with side D-rings Tech-Lite(TM) quick connect buckle leg straps Shoulder pads Repel(TM) webbing Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator
Harness D-Ring Material
Steel
Hardware Material
Steel
Padding Location
Back, Leg, Shoulder, Waist
With Belt
Yes
Webbing Coating
Uncoated
Harness Color
Yellow
Torso Adjustment
Cam
RFID Equipped
Yes
Safety Features
Belt
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.1, ANSI Z359.3
Industry
Construction, General Industry, Oil and Gas, Transportation, Utilities

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.