Zoro Homepage

Delta(TM) Full Body Harness, Universal, 420 lb., Back D-Ring

  • Mfr # 1111576

  • Zoro # G0616668


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Construction, General Industry, Transportation, Utility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111576
Zoro #
G0616668
UPC #
840779009985
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Construction, General Industry, Transportation, Utility
Standards
ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Front D-Ring
No
Side D-Rings
No
Back D-Ring
Yes
Harness Color
Yellow
Industry
Construction, General Industry, Transportation, Utility
Leg Strap Buckles
Quick connect

Description

Workvest Harnesses, Specialty Working Conditions Not Applicable, Harness Sizing Universal, Weight Capacity 420 lb, Harness Application Construction, General Industry, Transportation, Utility, Industry Construction, General Industry, Transportation, Utility, Series Delta(TM), Webbing Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.