Zoro Homepage

Delta(TM) Full Body Harness, Universal, 420 lb., Back, Side D-Ring

  • Mfr # 1102009

  • Zoro # G1252137


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102009
Zoro #
G1252137
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Standards
OSHA 1910.140, OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
Delta(TM)
Includes Padding
No
Leg Strap Buckles
Parachute

Description

Harn Pb 3D D2, Specialty Working Conditions Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.