Delta(TM) Full Body Harness, Universal, 420 lb, Mating Chest/ Tongue Leg Straps

  • Mfr # 1101254

  • Zoro # G2854677


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Shoulders
Harness Application
Confined Spaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1101254
Zoro #
G2854677
UPC #
00648250160459
Country of Origin
United States

Dimensions

Color and Size
Yellow - Universal

Details

Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Shoulders
Harness Application
Confined Spaces
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.1, ANSI Z359.4, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Tensile Strength
6000 lb.
Includes
Shoulder D-Rings
Back D-Ring
Yes
Stretchable
No
Front D-Ring
No
Subpelvic Strap
Yes
Hardware Material
Steel
Side D-Rings
No
Shoulder Strap Buckles
Friction / Pass-Through
Harness D-Ring Material
Steel
Features
Built-in Reflective Materials, Protected Labels
Torso Adjustment
Cam
RFID Equipped
Yes
Harness Color
Yellow
Padding Location
No Padding
With Belt
No
Webbing Coating
Uncoated

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Features Built-in Reflective Materials, Protected Labels, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.