Shop 3M DBI-SALA

Delta(TM) Full Body Harness, Universal (S/M/L/XL)

  • Mfr # 1102950
  • Zoro # G0616196

product price: 
$
237.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal (S/M/L/XL)
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1102950
Zoro #
G0616196
UPC #
648250161586
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
Universal (S/M/L/XL)
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Front D-Ring
Yes
Side D-Rings
No
Back D-Ring
Yes
Harness D-Ring Material
Steel
Harness Buckle Material
Stainless Steel Grommet
Hardware Material
Steel
Features
Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Pass-Through Hip Connection, Protected Labels
With Belt
No
Padding Location
No Padding
RFID Equipped
Yes
Torso Adjustment
Cam
Harness Color
Yellow
Webbing Coating
Uncoated
Buckle Type
Tongue Buckle
Industry
Construction, General Industry, Transportation, Wind Energy
ANSI Standards Met
ANSI Z359.11
Gender
Unisex

Dimensions

Color and Size
Blue - Universal
Fits Chest Size
Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Pass-Through Hip Connection, Protected Labels

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Wind Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.