Shop 3M DBI-SALA

Delta(TM) Full Body Harness, Universal (S/M/L/XL)

  • Mfr # 1110725
  • Zoro # G1262278

product price: 
$
367.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Climbing, Positioning
Leg Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1110725
Zoro #
G1262278
UPC #
00840779009442
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
Universal (S/M/L/XL)
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Climbing, Positioning
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Front D-Ring
Yes
Harness D-Ring Material
Steel
Adjustable
Yes
Back D-Ring
Yes
Stretchable
No
Side D-Rings
Yes
Subpelvic Strap
No
Harness Buckle Material
Tech-Liteâ„¢ Aluminium
Features
Built-In Lanyard Keepers, Impact Indicator, Protected Labels
Hardware Material
Aluminum
RFID Equipped
Yes
Torso Adjustment
Cam
With Belt
No
Webbing Coating
Uncoated
Padding Location
No Padding
Harness Color
Yellow
Buckle Type
Tech-Liteâ„¢ Quick Connect
Industry
Construction, General Industry, Transportation, Wind Energy
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.1, ANSI Z359.3
Gender
Unisex

Dimensions

Color and Size
Yellow - Universal
Fits Chest Size
Built-In Lanyard Keepers, Impact Indicator, Protected Labels

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.