Delta(TM) Full Body Harness, Universal (S/M/L/XL), 420 lb., Not Applicable Chest/ Tongue Leg Straps
Mfr # 1103375
Zoro # G1227436
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Universal (S/M/L/XL)
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1103375
Zoro #
G1227436
UPC #
840779000203
Country of Origin
United States
Dimensions
Color and Size
Yellow - Universal
Details
Item
Full Body Harness
Harness Sizing
Universal (S/M/L/XL)
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Harness D-Ring Material
Steel
Features
Built-In Lanyard Keepers, Friction/Pass-Through Hip Connection, Impact Indicator, No-Tangle Design, Protected Labels, Tongue Buckle Leg Strap Repels Webbing
Hardware Material
Stainless Steel
Torso Adjustment
Cam
Padding Location
No Padding
Webbing Coating
Uncoated
With Belt
No
RFID Equipped
Yes
Harness Color
Yellow
ANSI Standards Met
ANSI Z359.11
Industry
Construction, General Industry, Transportation, Wind Energy
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.