Zoro Homepage

Delta(TM) Full Body Harness, XL, 420 lb., Back, Front D-Ring

  • Mfr # 1102952

  • Zoro # G1256127


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Standards
ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102952
Zoro #
G1256127
UPC #
840779004638
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Standards
ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
Delta(TM)
Includes Padding
No
Harness Buckle Material
Stainless Steel Grommet
Harness Color
Yellow
With Belt
No
Leg Strap Buckles
Tongue

Description

Delta Ii Harness,Cross-Over Style, Specialty Working Conditions Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.