Delta(TM) Full Body Harness, XL, 420 lb., Not Applicable Chest/ Quick-Connect Leg Straps

  • Mfr # 1110702

  • Zoro # G1228179


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Leg Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1110702
Zoro #
G1228179
UPC #
840779032488
Country of Origin
United States

Dimensions

Color and Size
Yellow - L

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Leg Strap Buckles
Quick-Connect
Standards
OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Hardware Material
Aluminum
Features
Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Protected Labels
Harness D-Ring Material
Steel
With Belt
No
RFID Equipped
Yes
Torso Adjustment
Cam
Harness Color
Yellow
Webbing Coating
Uncoated
Padding Location
No Padding
ANSI Standards Met
ANSI Z359.11
Industry
Construction, General Industry, Transportation, Wind Energy
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.