Zoro Homepage

Delta(TM) Full Body Harness, XS, 420 lb., Back D-Ring

  • Mfr # 1101784

  • Zoro # G1254246


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101784
Zoro #
G1254246
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
XS
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
Delta(TM)
Includes Padding
No
Leg Strap Buckles
Pass-Thru

Description

Harn Pt 1D Xs D3, Specialty Working Conditions Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.