Delta(TM) Hi-Vis Full Body Harness, S, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 1111579
Zoro # G1261596
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111579
Zoro #
G1261596
UPC #
840779010011
Country of Origin
United States
Dimensions
Color and Size
Orange - S
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.