This item is Discontinued.

3M Dbi-Sala Delta(TM) Hi-Vis Full Body Harness, XL, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps 1111585

Delta(TM) Hi-Vis Full Body Harness, XL, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps (Discontinued)

  • Mfr # 1111585
  • Zoro # G0616695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1111585
Zoro #
G0616695
UPC #
840779010073
Country of Origin
United States

Dimensions

Color and Size
Yellow - XL

Details

Item
Hi-Vis Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Features
Built-In Pockets, Elastic Vest Edging, Integrated Delta Harness and Workvest, Internal Mesh Lining, No-Tangle Design, Parachute Torso Buckles, Protected Labels, Reflective High Visibility Design
Hardware Material
Steel
Harness D-Ring Material
Steel
Harness Color
Yellow
Padding Location
No Padding
RFID Equipped
Yes
With Belt
No
Webbing Coating
Uncoated
Torso Adjustment
Mating
Industry
Construction, General Industry, Transportation, Utilities
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.1
Safety Features
High-Visibility Vest

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.