Delta(TM) Retrieval Full Body Harness, XL, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 1110608

  • Zoro # G1261690


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Shoulder
Harness Application
Confined Space
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110608
Zoro #
G1261690
UPC #
840779032419
Country of Origin
United States

Dimensions

Color and Size
Yellow - XL

Details

Item
Retrieval Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Shoulder
Harness Application
Confined Space
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Hardware Material
Aluminum
Harness Buckle Material
Tech-Liteâ„¢ Aluminium
Harness D-Ring Material
Steel
Features
No-tangle design Stand-up back D-ring Shoulder D-rings Tech-Lite(TM) quick connect buckle leg straps Repel(TM) webbing Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator Protected labels, equipped with Connected Safety ID
With Belt
No
Torso Adjustment
Cam
Padding Location
No Padding
Webbing Coating
Uncoated
Harness Color
Yellow
RFID Equipped
Yes
Buckle Type
Tech-Liteâ„¢ Quick Connect
Industry
Construction, General Industry, Transportation, Utilities
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.4
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.