Delta(TM) Welders Full Body Harness, S, 310 lb., Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 1109978
Zoro # G1261429
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Welding
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1109978
Zoro #
G1261429
UPC #
-
Country of Origin
United States
Dimensions
Color and Size
Black - S
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.