Delta(TM) Welders Full Body Harness, Universal (S/M/L/XL), 310 lb., Not Applicable Chest/

  • Mfr # 1104625

  • Zoro # G4750216


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal (S/M/L/XL)
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1104625
Zoro #
G4750216
UPC #
00648250163863
Country of Origin
United States

Dimensions

Color and Size
Black - Universal

Details

Item
Welders Full Body Harness
Harness Sizing
Universal (S/M/L/XL)
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Welding
Leg Strap Buckles
Mating
Standards
ANSI Z359.11
Webbing Material
Kevlar(R)/Nomex(R)
Series
Delta(TM)
Includes Padding
No
Shoulder Strap Buckles
None
Hardware Material
Steel
Side D-Rings
No
Tensile Strength
7000 lb.
Subpelvic Strap
Yes
Stretchable
No
Back D-Ring
Yes
Front D-Ring
No
Harness D-Ring Material
Steel
Features
Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Pass-Through Hip Connection, Protected Labels
With Belt
No
Padding Location
No Padding
Harness Color
Black
Torso Adjustment
Mating
RFID Equipped
Yes
Webbing Coating
Uncoated
ANSI Standards Met
ANSI Z359.11
Industry
Construction, General Industry, Oil and Gas, Transportation
Specialty Working Conditions
Hot Work

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Not Applicable, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.