Delta(TM) Welders Full Body Harness, XL, 310 lb., Back D-Ring
Mfr # 1104628
Zoro # G1255655
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1104628
Zoro #
G1255655
UPC #
-
Country of Origin
United States
Details
Item
Welders Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Welding
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nomex(R)/Kevlar(R)
Series
Delta(TM)
Includes Padding
No
Leg Strap Buckles
Pass-thru
Description
Delta Ii Harness,Nomex / Kevlar(R)(R) Web, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.