Monkey Board/Derrick Xxl For 1106355, 2XL, 420 lb.
Mfr # 1003223
Zoro # G1251787
product price:Â $571.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester/Nylon; Buckle: Stainless Steel Grommet; D-Ring: Zinc Plated Steel
Standards
OSHA 1910.140, OSHA 1910.27, OSHA 1926 Subpart L, OSHA 1926.452
Weight Capacity
420 lb.
Size
2XL
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1003223
Zoro #
G1251787
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Details
Item
Monkey Board/Derrick Xxl For 1106355
Material
Polyester/Nylon; Buckle: Stainless Steel Grommet; D-Ring: Zinc Plated Steel
Standards
OSHA 1910.140, OSHA 1910.27, OSHA 1926 Subpart L, OSHA 1926.452
Weight Capacity
420 lb.
Color
Yellow
Includes
Belly Pad
Harness Sizing
2XL
Features
Tongue Buckle; Double Front D-Ring; Zero Max Free Fall
Webbing Materials
Polyester
Application
Oil & Gas
Description
Monkey Board/Derrick Xxl For 1106355, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.