Dual D-ring Attachment, S, PK10
Mfr # 1500001
Zoro # G4427707
product price: $72.39
/pk 10, $7.24/eaKey Features
Color
Yellow
Length
3 3/4 in
Max. Working Load
2 lb
For Use With
Tools, Belt or Harness
Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500001
Zoro #
G4427707
UPC #
00852684930599
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 3/4 in
Size
S
Width
1/2 in
Ring Inside Dia.
1/2 in
Ring Inside Diameter
1/2 in
Details
Item
Dual D-Ring
Color
Yellow
Max. Working Load
2 lb
For Use With
Tools, Belt or Harness
Material
Webbed Nylon
Standards
ANSI/ISEA 121-2018
Weight Capacity
2 lb
D-Ring Material
Steel
Tethering End Connection
D-Ring
Attachment End Style
Dual D-Ring
Brand and Series
3M DBI-SALA
For Tool Type
Hand Tools
Tool Attachment Method
Tape-On
Tethering Component
Attachment Point
Tool End Connection
D-Ring
Attachment Point Style
D-Ring Strap
Number of D-Rings
2
Strap Color
Yellow
Description
Dual D-Ring, Attachment Point Style D-Ring Strap, Color Yellow, D-Ring Material Steel, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection D-Ring, Weight Capacity 2 lb, Width 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 2, Length 3 3/4 in, Ring Inside Diameter 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.