Zoro Homepage

ExoFit NEX Arc Flash Full Body Harness, S, 420 lb., Back D-Ring

  • Mfr # 1113335

  • Zoro # G1263650


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113335
Zoro #
G1263650
UPC #
840779012428
Country of Origin
United States

Details

Item
Arc Flash Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nomex(R)/Kevlar(R)
Series
ExoFit NEXâ„¢
Includes Padding
Yes
Harness Buckle Material
PVC Coated Steel
Harness Color
Black
With Belt
No
Padding Location
Shoulder/Back and Leg
Leg Strap Buckles
Pass-Thru

Description

Harn Pt 1D Sm Afk Ch Nex, Specialty Working Conditions Not Applicable, Harness Sizing S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.