Zoro Homepage

ExoFit NEX(TM) Arc Flash Full Body Harness, 2XL, 420 lb., Quick-Connect Chest/

  • Mfr # 1113334

  • Zoro # G1263641


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing, Arc Flash
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113334
Zoro #
G1263641
UPC #
840779035328
Country of Origin
United States

Dimensions

Color and Size
Black - 2XL

Details

Item
Arc Flash Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing, Arc Flash
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
Webbing Material
Kevlar(R)/Nomex(R)
Series
ExoFit NEX(TM)
Includes Padding
Yes
Features
Arc flash rated Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator Integrated flame resistant trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Nomex(R)/Kevlar(R) material provides shoulder, back and leg comfort padding Tech-Lite(TM) stand-up PVC coated aluminum back D-ring Tech-Lite(TM) PVC coated side D-rings Tech-Lite(TM) PVC coated aluminum front D-ring Duo-Lok(TM) quick connect chest and leg straps Leather insulators Nomex(R)/Kevlar(R) fiber webbing Belt loops
Hardware Material
Steel
Harness Buckle Material
Zinc Plated Steel
Harness D-Ring Material
Aluminum
With Belt
No
RFID Equipped
Yes
Torso Adjustment
Cam
Harness Color
Black
Padding Location
Back, Leg, Shoulder
Webbing Coating
Uncoated
Buckle Type
Dual Lock Quick Connect
Industry
Construction, General Industry, Oil and Gas, Transportation, Utilities
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
Specialty Working Conditions
Arc Flash

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.