Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExoFit NEX(TM) Arc Flash Full Body Harness, 2XL, 420 lb., Quick-Connect Chest/ Back, Side D-Ring

  • Mfr # 1103074

  • Zoro # G1256258


product price: $809.89
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Arc Flash, Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103074
Zoro #
G1256258
UPC #
-
Country of Origin
United States

Dimensions

Color and Size
Black - 2XL

Details

Item
Arc Flash Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Arc Flash, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Kevlar(R)/Nomex(R)
Series
ExoFit NEX(TM)
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel
Features
Arc flash rated Revolver(TM) vertical torso adjusters Impact Indicator Integrated flame resistant trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Nomex(R)/Kevlar(R) material provides shoulder, back and leg comfort padding Tech-Lite(TM) stand-up PVC coated aluminum back D-ring Tech-Lite(TM) PVC coated side D-rings Duo-Lok(TM) quick connect chest and leg straps Leather insulators Nomex(R)/Kevlar(R) fiber webbing Belt loops Built-in lanyard keepers
Harness D-Ring Material
PVC Coated Aluminum
Hardware Material
PVC Coated Aluminum
Webbing Coating
Uncoated
With Belt
No
Harness Color
Black
Padding Location
Back, Leg, Shoulder
RFID Equipped
Yes
Torso Adjustment
Cam
Buckle Type
Dual Lock Quick Connect
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.4
Industry
Construction, General Industry, Transportation, Utilities
Specialty Working Conditions
Arc Flash
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material PVC Coated Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.