ExoFit NEX(TM) Full Body Harness, S, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 1113315

  • Zoro # G4360167


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Arc Flash, Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113315
Zoro #
G4360167
UPC #
840779012268
Country of Origin
United States

Dimensions

Color and Size
Black - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Arc Flash, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Kevlar(R)/Nomex(R)
Series
ExoFit NEX(TM)
Includes Padding
Yes
Back D-Ring
Yes
Side D-Rings
Yes
Subpelvic Strap
Yes
Shoulder Strap Buckles
None
Includes
Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders
Hardware Material
Steel
Tensile Strength
7000 lb.
Adjustable
Yes
Front D-Ring
No
Harness D-Ring Material
PVC Coated Aluminum
Harness Buckle Material
Zinc Plated Steel
Features
Arc flash rated Impact Indicator Integrated flame resistant trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Nomex(R)/Kevlar(R) material provides shoulder, back and leg comfort padding Tech-Lite(TM) stand-up PVC coated aluminum back D-ring Body belt/hip pad with PVC coated Tech-Lite(TM) aluminum side D-rings Duo-Lok(TM) quick connect chest and leg straps Leather insulators Nomex(R)/Kevlar(R) fiber webbing Built-in lanyard keepers Revolver(TM) vertical torso adjusters
RFID Equipped
Yes
Torso Adjustment
Cam
With Belt
Yes
Webbing Coating
Uncoated
Harness Color
Black
Padding Location
Back, Leg, Shoulder, Waist
Buckle Type
Dual Lock Quick Connect
Safety Features
Belt
Industry
Utilities
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
Specialty Working Conditions
Arc Flash

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material PVC Coated Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.