Shop 3M DBI-SALA
See all product information
Create Account
ExoFit NEX(TM) Full Body Harness, XL, 420 lb.
- Mfr # 1113100
- Zoro # G0616920
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Leg Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1113100
- Zoro #
- G0616920
- UPC #
- 648250164792
- Country of Origin
- United States
- Item
- Full Body Harness
- Harness Sizing
- XL
- Harness Style
- Crossover
- Weight Capacity
- 420 lb.
- D-Ring Locations
- Back, Front
- Harness Application
- Climbing
- Leg Strap Buckles
- Quick-Connect
- Standards
- ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Webbing Material
- Polyester
- Series
- ExoFit NEX(TM)
- Includes Padding
- Yes
- Hardware Material
- Steel
- Harness D-Ring Material
- Aluminum
- Features
- Built-in Reflective Materials, Protected Labels
- Harness Color
- Gray
- With Belt
- No
- Padding Location
- Back, Leg, Shoulder
- Torso Adjustment
- Cam
- RFID Equipped
- Yes
- Webbing Coating
- Uncoated
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Industry
- Construction, General Industry, Transportation, Wind Energy
- ANSI Standards Met
- ANSI A10.32, ANSI Z359.1, ANSI Z359.4
- Gender
- Unisex
Dimensions
- Color and Size
- Gray - XL
- Fits Chest Size
- Built-in Reflective Materials, Protected Labels
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Wind Energy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.