Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExoFit NEX(TM) Plus Comfort Full Body Harness, S, 420 lb., Quick-Connect Chest/

  • Mfr # 1140199

  • Zoro # G1623603


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140199
Zoro #
G1623603
UPC #
00840779155460
Country of Origin
United States

Dimensions

Color and Size
Gray - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM) Plus Comfort
Includes Padding
Yes
Harness Buckle Material
Steel
Back D-Ring
Yes
Front D-Ring
Yes
Harness D-Ring Material
Aluminum Alloy
Subpelvic Strap
Yes
Tensile Strength
3600 lb.
Stretchable
No
Side D-Rings
Yes
Adjustable
Yes
Shoulder Strap Buckles
None
Features
Integrated Easy-Link SRL Adapter Connects and Disconnects Personal SRLs, Integrated Trauma Straps Provide an Adjustable Foot Strap That Helps Reduce the Effects of Suspension Trauma When Deployed, Reflective Material Enhances Visibility in Low-Light Conditions
Hardware Material
Aluminum, Steel
With Belt
No
Harness Color
Gray
Torso Adjustment
Cam
RFID Equipped
Yes
Padding Location
Back, Leg, Shoulder
Webbing Coating
Uncoated
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Construction, Metal Fabrication

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, Metal Fabrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.