ExoFit NEX(TM) Rescue Full Body Harness, L, 420 lb., None Chest/ Quick-Connect Leg Straps

  • Mfr # 1113372

  • Zoro # G4538554


product price: $527.70
/ea
Free Shipping & Returns

Key Features

Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side, Suspension
Harness Application
Rescue
Chest Strap Buckles
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1113372
Zoro #
G4538554
UPC #
00840779013302
Country of Origin
United States

Dimensions

Fits Waist Size
L

Details

Item
Rescue Full Body Harness
Harness Sizing
L
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side, Suspension
Harness Application
Rescue
Chest Strap Buckles
None
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,NFPA 1983,NFPA 1983-06,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM)
Includes Padding
Yes
Tensile Strength
6000 lb.
Side D-Rings
Yes
Front D-Ring
Yes
Includes
Back Pad and (3) Equipment Loops
Hardware Material
Steel, Aluminum
Subpelvic Strap
Yes
Back D-Ring
Yes
Shoulder Strap Buckles
Quick Connect
Harness Buckle Material
Zinc Plated Steel
Harness Color
Black
With Belt
Yes
Padding Location
Back/Hip, Shoulder/Back and Leg

Description

Full Body Harness, Back D-Ring Yes, Color Black, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Back Pad and (3) Equipment Loops, Leg Strap Buckles Quick-Connect, Shoulder Strap Buckles Quick-Connect, Side D-Rings Yes, Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014, NFPA 1983-2017, Webbing Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.