This item is Discontinued.

3M Dbi-Sala Construction Style Positioning/Climbing & Retrieval Harness, Medium, Repel™ Polyester 1112546

Construction Style Positioning/Climbing & Retrieval Harness, Medium, Repel™ Polyester (Discontinued)

  • Mfr # 1112546
  • Zoro # G404225327
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1112546
Zoro #
G404225327
UPC #
840779109951
Country of Origin
United States

Details

Series
ExoFit STRATA™
Standards
ANSI Z359.1, ANSI Z359.11, OSHA 1910.66, OSHA 1926.502
Item
Construction Style Positioning/Climbing & Retrieval Harness
Weight Capacity
420 lbs. (190 kg)
Harness Buckle Material
Zinc Plated Steel
Padding Location
Back/Hip, Shoulder/Back and Leg
Harness Application
Climbing, Positioning
Harness Sizing
Medium
With Belt
Yes
Webbing Material
Repel™ Polyester

Description

3M DBI-SALA ExoFit STRATA Comfort Construction Climbing/Positioning/Retrieval Safety Harness 1112546, Medium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.