Zoro Homepage

ExoFit Vest-Style Harness, Large, Quick Connect Chest/

  • Mfr # 1107977

  • Zoro # G202564307


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Large
Chest Strap Buckles
Quick Connect
Series
ExoFitâ„¢
Padding Location
Shoulder/Back and Leg
Tensile Strength
6000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1107977
Zoro #
G202564307
UPC #
840779000272
Country of Origin
China

Details

Item
Vest-Style Harness
Harness Sizing
Large
Chest Strap Buckles
Quick Connect
Series
ExoFitâ„¢
Padding Location
Shoulder/Back and Leg
Tensile Strength
6000 lb.
Harness Color
Blue
D-Ring Locations
Back
Harness Style
Vest
Includes Padding
Yes
Leg Strap Buckles
Quick Connect
Webbing Material
Nylon
Weight Capacity
420 lbs.

Description

Exofit harnesses, dbi/sala 1107977 exofit vest-style harness - model # 1107977. Back d-ring, quick connect buckle leg straps, built-in comfort padding size large. Features: built-in shoulder, back and leg comfort padding back d-ring quick connect chest and leg straps soft, lightweight webbing loops for body belt anti-tear ballistic nylon built-in reflective piping parachute torso adjusters protected labels, equipped with i-safe?

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.