
ExoFit Vest-Style Harness, Small, DBI-Sala 1107975
Mfr # 1107975
Zoro # G702563978
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lbs. (190 kg)
Chest Strap Buckles
Quick connect
Harness Sizing
Small
Leg Strap Buckles
Quick Connect
D-Ring Locations
Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1107975
Zoro #
G702563978
UPC #
840779000258
Country of Origin
United States
Details
Weight Capacity
420 lbs. (190 kg)
Chest Strap Buckles
Quick connect
Harness Sizing
Small
Leg Strap Buckles
Quick Connect
D-Ring Locations
Back
Includes Padding
Yes
Standards
ANSI A10.32, ANSI Z359.1, ANSI Z359.4, OSHA 1926.502
Harness Style
Vest
Webbing Material
Nylon
Description
Exofit harnesses, dbi/sala 1107975 exofit vest-style harness - model # 1107975. Back d-ring, quick connect buckle leg straps, built-in comfort padding size small. Features: built-in shoulder, back and leg comfort padding back d-ring quick connect chest and leg straps soft, lightweight webbing loops for body belt anti-tear ballistic nylon built-in reflective piping parachute torso adjusters protected labels, equipped with i-safe?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.