Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExoFit Vest-Style Harness, X-Large, 420 lb (190 kg), Back D-Ring

  • Mfr # 1107981

  • Zoro # G402568532


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
X-Large
Weight Capacity
420 lbs. (190 kg)
D-Ring Locations
Back
Harness Application
General Purpose
Webbing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1107981
Zoro #
G402568532
UPC #
648250161616
Country of Origin
United States

Details

Item
Vest-Style Harness
Harness Sizing
X-Large
Weight Capacity
420 lbs. (190 kg)
D-Ring Locations
Back
Harness Application
General Purpose
Webbing Material
Polyester
Series
ExoFit™
Tensile Strength
6000 lb.
Harness Color
Blue
Subpelvic Strap
Yes
Harness Buckle Material
Zinc Plated Steel
Padding Location
Shoulder/Back and Leg
With Belt
No
Chest Strap Buckles
Quick Connect
Harness Style
Vest
Includes Padding
Yes
Leg Strap Buckles
Quick Connect

Description

EXOFITTM HARNESSES, DBI/SALA 1107981 EXOFIT™ VEST-STYLE HARNESS - MODEL # 1107981. BACK D-RING, QUICK CONNECT BUCKLE LEG STRAPS, BUILT-IN COMFORT PADDING (SIZE X-LARGE). FEATURES:
    BUILT-IN SHOULDER, BACK AND LEG COMFORT PADDING BACK D-RING QUICK CONNECT CHEST AND LEG STRAPS SOFT, LIGHTWEIGHT WEBBING LOOPS FOR BODY BELT ANTI-TEAR BALLISTIC NYLON BUILT-IN REFLECTIVE PIPING PARACHUTE TORSO ADJUSTERS PROTECTED LABELS, EQUIPPED WITH I-SAFE™

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.