Zoro Homepage

ExoFit XP Construction Style Positioning Harness, X-Large, 420 lb (190 kg), Back, Side D-Ring

  • Mfr # 1110153

  • Zoro # G904948153


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lbs. (190 kg)
D-Ring Locations
Back, Side
Harness Application
Positioning
Standards
ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110153
Zoro #
G904948153
UPC #
648250165164
Country of Origin
United States

Details

Item
Construction Style Positioning Harness
Harness Sizing
X-Large
Weight Capacity
420 lbs. (190 kg)
D-Ring Locations
Back, Side
Harness Application
Positioning
Standards
ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFitâ„¢ XP
Tensile Strength
6000 lb.
Harness Buckle Material
Zinc Plated Steel
Subpelvic Strap
Yes
With Belt
Yes
Harness Color
Blue
Padding Location
Back/Hip, Shoulder/Back and Leg
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Includes Padding
Yes
Harness Style
Vest

Description

3m dbi-sala exofit xp construction style harness 1110153, back/side d-rings, xl1110153 exofit xp delivers the ultimate in comfort. It is the culmination of our experience including the original comfort harness exofit, ongoing research, new materials and innovative features. Its design incorporates a single piece of material that wraps around you in the shape of an x, for the ultimate in no-tangle donning and comfortable security. Its state-of-the-art 3-d mesh lining allows moisture to evaporate and cool air to circulate throughout the shoulder, back, hip and leg pads. This padding is removable and completely washable. Xp materials are soft and lightweight, yet extremely durable. removable shoulder, back and leg comfort padding stand-up back d-ring with impact indicator body belt/hip pad with side d-rings quick connect chest and leg straps soft, lightweight webbing built-in lanyard keepers parachute torso adjusters protected labels, equipped with 3m connected safety id (csid)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.