Zoro Homepage

ExoFit XP Vest-Style Harness, Medium, Quick Connect Chest/

  • Mfr # 1110101

  • Zoro # G604948071


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Medium
Chest Strap Buckles
Quick Connect
Standards
ANSI A10.32, ANSI Z359.1, ANSI Z359.4, OSHA 1910.66, OSHA 1926.502
Series
ExoFitâ„¢ XP
Tensile Strength
6000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110101
Zoro #
G604948071
UPC #
648250160534
Country of Origin
United States

Details

Item
Vest-Style Harness
Harness Sizing
Medium
Chest Strap Buckles
Quick Connect
Standards
ANSI A10.32, ANSI Z359.1, ANSI Z359.4, OSHA 1910.66, OSHA 1926.502
Series
ExoFitâ„¢ XP
Tensile Strength
6000 lb.
Harness Color
Blue, Product Color
Padding Location
Shoulder/Back and Leg
Harness Style
Vest
D-Ring Locations
Back
Includes Padding
Yes
Weight Capacity
420 lbs. (190 kg)
Leg Strap Buckles
Quick Connect

Description

Harn qc 1d med xp other sizes available has all the great features of the exofit, but also includes the patented stand-up d-ring with built in impact indicator removable back and leg padding for easy washing, and built in lanyard keepers style: vest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.