ExoFit(TM) X100 Fall Protection Harness, S, 420 lb, Mating Chest/ Tongue Leg Straps

  • Mfr # 1401161

  • Zoro # G103953156


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips, Shoulders
Harness Application
General Use
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401161
Zoro #
G103953156
UPC #
648250200261
Country of Origin
United States

Dimensions

Color and Size
Gray - S

Details

Item
Fall Protection Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips, Shoulders
Harness Application
General Use
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X100
Includes Padding
Yes
Buckle Type
Torso: Revolving
Features
Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
Harness D-Ring Material
Steel
Torso Adjustment
Revolver
Padding Location
Back, Waist
Subpelvic Strap
Yes
D Ring Material
Zinc Plated Steel
Harness Buckle Material
Zinc Plated Steel
With Belt
No
Hardware Material
Aluminum, Steel
D Ring Locations
Back, Front, Hip
Harness Color
Gray
RFID Equipped
Yes
Webbing Coating
Polyester
Industry
Construction, General Industry, General Manufacturing, Transportation
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Chest, Hips, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.