ExoFit(TM) X200 Fall Protection Harness, M, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 1402051

  • Zoro # G203952998


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Positioning
Leg Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402051
Zoro #
G203952998
UPC #
648250188415
Country of Origin
United States

Dimensions

Color and Size
Gray - M

Details

Item
Fall Protection Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X200
Includes Padding
Yes
With Belt
No
RFID Equipped
Yes
Harness Color
Gray
Torso Adjustment
Revolver
Webbing Coating
Polyester
Harness D-Ring Material
Steel
Hardware Material
Aluminum, Steel
Padding Location
Back, Leg
Features
Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Construction, General Industry, General Manufacturing, Transportation

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products