ExoFit(TM) X300 Fall Protection Harness, M, 420 lb, Quick-Connect Chest/ Tongue Leg Straps
Mfr # 1140182
Zoro # G203953094
product price:Â $597.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
M
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1140182
Zoro #
G203953094
UPC #
840779155286
Country of Origin
United States
Dimensions
Color and Size
Gray - M
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.