ExoFit(TM) X300 Fall Protection Harness, XL, 420 lb, Mating Chest/ Tongue Leg Straps

  • Mfr # 1113308

  • Zoro # G103953255


product price:  $768.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1113308
Zoro #
G103953255
UPC #
840779008223
Country of Origin
United States

Dimensions

Color and Size
Gray - XL

Details

Item
Fall Protection Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X300
Includes Padding
Yes
Torso Adjustment
Revolver
Material
Seat: Polyester Webbing
D Ring Locations
Back, Front
Padding Location
Back, Leg, Waist
Features
Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
Hardware Material
Aluminum, Steel
RFID Equipped
Yes
Webbing Coating
Polyester
Buckle Type
Torso: Revolving
Harness Color
Gray
Harness Buckle Material
Steel, zinc-plated black electro-deposition paint; Aluminum Alloy/Zinc Plated Steel
With Belt
No
Subpelvic Strap
Yes
Harness D-Ring Material
Aluminum
Safety Features
Seat Sling
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11
Industry
Suspension

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Seat Sling, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Suspension, ANSI Standards Met ANSI Z359.11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.