ExoFit(TM) XP Arc Flash Full Body Harness, L, 310 lb., Friction / Pass-Through Chest/ Back D-Ring
Mfr # 1110891
Zoro # G3660745
product price: $899.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Chest Strap Buckles
Friction / Pass-Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110891
Zoro #
G3660745
UPC #
00840779009756
Country of Origin
United States
Details
Item
Arc Flash Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Chest Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Friction
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Nomex(R)/Kevlar(R)
Series
ExoFit(TM) XP
Includes Padding
Yes
Hardware Material
PVC Coated Forged Alloy Steel
Tensile Strength
7000 lb.
Includes
Nomex(R)/Kevlar(R) Pads
Back D-Ring
Yes
Side D-Rings
No
Front D-Ring
No
Subpelvic Strap
Yes
Harness Buckle Material
PVC Coated Steel
Harness Color
Black
With Belt
No
Padding Location
Shoulder/Back and Leg
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Sizing L, Leg Strap Buckles Mating, Weight Capacity 420 lb, Harness Application Arc Flash, Hardware Material PVC Coated Steel, Series ExoFit(TM) XP, Webbing Material Kevlar, Nomex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.