ExoFit(TM) XP Arc Flash Full Body Harness, L, 310 lb., Quick-Connect Chest/ Back D-Ring
Mfr # 1100941
Zoro # G3707182
product price: $756.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100941
Zoro #
G3707182
UPC #
00648250165751
Country of Origin
United States
Details
Item
Arc Flash Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Nomex(R)/Kevlar(R)
Series
ExoFit(TM) XP
Includes Padding
Yes
Side D-Rings
No
Includes
Nomex(R)/Kevlar(R) Pads
Front D-Ring
No
Subpelvic Strap
Yes
Tensile Strength
7000 lb.
Hardware Material
PVC Coated Forged Alloy Steel
Back D-Ring
Yes
Harness Buckle Material
Zinc Plated Steel
Harness Color
Black
With Belt
No
Padding Location
Shoulder/Back and Leg
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing L, Leg Strap Buckles Quick-Connect, Weight Capacity 420 lb, Harness Application Arc Flash, Hardware Material PVC Coated Steel, Series ExoFit(TM) XP, Webbing Material Kevlar, Nomex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.