ExoFit(TM) XP Arc Flash Full Body Harness, M, 310 lb., Friction / Pass-Through Chest/ Back D-Ring
Mfr # 1110890
Zoro # G3646404
product price: $792.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
M
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1110890
Zoro #
G3646404
UPC #
00840779009749
Country of Origin
United States
Details
Item
Arc Flash Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Chest Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Friction / Pass Through
Standards
ANSI Z359.1,ASTM F887,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nomex(R)/Kevlar(R)
Series
ExoFit(TM) XP
Includes Padding
Yes
Side D-Rings
No
Tensile Strength
7000 lb.
Front D-Ring
No
Hardware Material
PVC Coated Forged Alloy Steel
Back D-Ring
Yes
Includes
Nomex(R)/Kevlar(R) Pads
Subpelvic Strap
Yes
Harness Color
Black
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Sizing M, Leg Strap Buckles Mating, Weight Capacity 420 lb, Harness Application Arc Flash, Hardware Material PVC Coated Steel, Series ExoFit(TM) XP, Webbing Material Kevlar, Nomex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.