Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExoFit(TM) XP Arc Flash Full Body Harness, S, 310 lb., Back, Side D-Ring

  • Mfr # 1110883

  • Zoro # G1263005


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Side
Harness Application
Arc Flash
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110883
Zoro #
G1263005
UPC #
-
Country of Origin
United States

Details

Item
Arc Flash Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Side
Harness Application
Arc Flash
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nomex(R)/Kevlar(R)
Series
ExoFit(TM) XP
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel
Harness Color
Black
With Belt
Yes
Padding Location
Back/Hip, Shoulder/Back and Leg
Leg Strap Buckles
Quick Connect
Chest Strap Buckles
Quick connect

Description

Exofit Xp Arc Flash Harness,Nomex, Specialty Working Conditions Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.