Zoro Homepage

ExoFit(TM) XP Arc Flash Rescue Full Body Harness, L, 310 lb., Back D-Ring

  • Mfr # 1110871

  • Zoro # G1262941


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Crossover
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Standards
OSHA 1910.66,OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110871
Zoro #
G1262941
UPC #
648250160664
Country of Origin
United States

Details

Item
Arc Flash Rescue Full Body Harness
Harness Sizing
L
Harness Style
Crossover
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Standards
OSHA 1910.66,OSHA 1926.502
Webbing Material
Nylon
Series
ExoFit(TM) XP
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel
Harness Color
Blue
With Belt
No
Padding Location
Shoulder/Back and Leg
Leg Strap Buckles
Quick connect

Description

Exofit Xp Arc Flash Harness,Removable, Specialty Working Conditions Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.