Zoro Homepage

ExoFit(TM) XP Arc Flash Rescue Full Body Harness, M, 310 lb., Back D-Ring

  • Mfr # 1110870

  • Zoro # G1262935


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Crossover
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110870
Zoro #
G1262935
UPC #
-
Country of Origin
United States

Details

Item
Arc Flash Rescue Full Body Harness
Harness Sizing
M
Harness Style
Crossover
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Nylon
Series
ExoFit(TM) XP
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel
Harness Color
Blue
Padding Location
Shoulder/Back and Leg
With Belt
No
Leg Strap Buckles
Quick Connect

Description

Exofit Xp Arc Flash Harness,Removable, Specialty Working Conditions Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.