Ext Mast 48In
Mfr # 8510103
Zoro # G3299040
product price: $1,911.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Steel
Height
48 in
Confined Space Item
Horizontal Entry System
For Use With
Side Entry System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8510103
Zoro #
G3299040
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Arm Length
48 in
Length
48 in
Details
Item
Mast Extension
Color
Green
Material
Steel
Confined Space Item
Horizontal Entry System
For Use With
Side Entry System
Includes Winch/SRL Bracket
No
Entry Orientation
Horizontal
Confined Space Component
Mast Extension
Includes Winch
No
Compatible Component
Support Post
Brand and Series
3M DBI-SALA
Includes SRL
No
Description
Mast Extension, Includes SRL No, Weight Capacity Not Applicable, Includes Winch No, Color Green, Confined Space Component Mast Extension, Entry Orientation Horizontal, Arm Length 48 in, Material Steel, For Use With Side Entry System, Compatible Component Support Post, Winch Cable Length Not Applicable, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Workers per System Not Applicable, Mounting Location Floor, Mounting Type Bolt-On, Weld-On, Overall Height 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.