Zoro Homepage

Extendable Pole Hoist, Aluminum, Green

  • Mfr # 8560409

  • Zoro # G711420088


product price: $2,768.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Aluminum
For Use With
3-Way SRL with Emergency Retrieval or Winch
Weight Capacity
450 lb
Standards
CE EN 795:2012, OSHA 1910.140, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8560409
Zoro #
G711420088
UPC #
-
Country of Origin
United States

Dimensions

Maximum Height
7 ft
Minimum Height
4 ft
Overall Height
7 ft
Minimum Arm Length
4 ft
Maximum Arm Length
7 ft
Height
7 ft
Length
7 ft

Details

Item
Extendable Pole Hoist
Color
Green
Material
Aluminum
For Use With
3-Way SRL with Emergency Retrieval or Winch
Weight Capacity
450 lb
Standards
CE EN 795:2012, OSHA 1910.140, OSHA 1926.502
Entry Orientation
Horizontal, Vertical
Base Mount Style
T-Bar Leg
Base Installation
Portable
Confined Space Component
Pole Hoist System
Includes SRL
No
Includes Winch
No
Confined Space Item
Pole Hoist System

Description

Extendable Pole Hoist, Weight Capacity 450 lb, Overall Height 7 ft, Maximum Height 7 ft, Minimum Height 4 ft, Maximum Arm Length 7 ft, Minimum Arm Length 4 ft, Includes SRL No, Material Aluminum, Confined Space Component Pole Hoist System, Entry Orientation Horizontal, Vertical, For Use With 3-Way SRL with Emergency Retrieval or Winch, Color Green, Includes Winch No, Base Installation Portable, Base Mount Style T-Bar Leg, Standards CE EN 795:2012, OSHA 1910.140, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.