EZ Stop(TM) Leading Edge Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Aluminum, 2 Leg(s)

  • Mfr # 1246412

  • Zoro # G3368710


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Blue/Silver
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246412
Zoro #
G3368710
UPC #
00840779151622
Country of Origin
China

Dimensions

Length
6 ft.
Extended Fall Length
11 ft.
Strap Width
1/4"
Cable Dia.
1/4"
Harness Connection Gate Opening Size
3/4"
Rebar Hook Gate Opening Size
2-1/4"
Adjustable Length
No
Lanyard Cable Diameter
1/4"
Max. Working Length
6 ft.
Maximum Working Length
6 ft

Details

Item
Leading Edge Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Blue/Silver
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Material
Polyester
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Series
EZ Stop(TM)
Anchorage End Connection
Comfort Grip Snap Hook
Locking Harness Connection Hook Type
Snap
For Use With
Full Body Harness
Visual Load Indicator
Yes
Anchorage Hook Type
Rebar Hook
Hardware Material
Steel
Tensile Strength
5000 lb.
Locking Anchorage Connection Hook Type
Rebar
Shock Absorbing Lanyard Type
Fixed Length
Anchorage Hook Gate Opening
2-1/4"
Harness Hook Gate Opening
3/4"
Max. Working Load
310 lb.
Shock-Absorbing Lanyard Material
Steel
Anchorage End Connection Type
Comfort Grip Rebar Hook
Anchorage End Connection Material
Aluminum
Shock Absorbing Type
Shock Pack
Includes Rescue Ring
No
RFID Equipped
Yes
Type
Fixed
Number of Rescue Rings
0
Lifeline Material
Vinyl

Description

Leading Edge Shock-Absorbing Lanyard, Color Blue, Silver, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Steel, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Comfort Grip Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, Harness Connection Gate Opening Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.