Fall Protection Lightweight Horizontal Lifeline System, 310 lb Load, 60 ft L
- Mfr # 7100188821
- Zoro # G621831264
product price:Â
$
1,487.99
/ea
Free Shipping & Returns
Key Features
Lifeline Material
Nylon Static Kernmantle Rope
Weight Capacity
310 lb
Workers per System
2
Standards
OSHA 1910.66, OSHA 1926.502
Color
Black/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100188821
- Zoro #
- G621831264
- UPC #
- 840779003914
- Country of Origin
- United States
Details
- Lifeline Material
- Nylon Static Kernmantle Rope
- Weight Capacity
- 310 lb
- Workers per System
- 2
- Standards
- OSHA 1910.66, OSHA 1926.502
- Color
- Black/Yellow
Description
3M DBI-SALA fall protection Sayfline, horizontal lifeline system, 310 lb load, 60 ft L, nylon static kernmantel rope line, black/yellow, 2 workers per system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.