Shop 3M DBI-SALA
See all product information
Create Account
Fall Rescue Rope, Yellow
- Mfr # 7211855
- Zoro # G1276549
product price:Â
$
78.99
/ea
Key Features
Material
Polypropylene
For Use With
Self-Retracting Lifeline
Color
Yellow
Brand and Series
3M DBI-SALA
Rope Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7211855
- Zoro #
- G1276549
- UPC #
- -
- Country of Origin
- United States
- Item
- Fall Rescue Rope
- Material
- Polypropylene
- For Use With
- Self-Retracting Lifeline
- Color
- Yellow
- Brand and Series
- 3M DBI-SALA
- Accessory Type
- Tagline 150 O-Ring
- Shell Material
- Polypropylene
- Wire Color
- Yellow
- Compatible Product Type
- Self-Retracting Lifeline
- Traction Material
- Polypropylene
Dimensions
- Length
- 150 ft
- Rope Diameter
- 1/4 in
Description
Fall Rescue Rope, Color Yellow, Weight Capacity Not Applicable, Length 150 ft, Standards Not Applicable, Rope Diameter 1/4 in, Material Polypropylene, Rescue System Component Not Applicable, For Use With Self-Retracting Lifeline, Rescue Equipment Type Not Applicable, Includes Not Applicable, Accessory Type Tagline 150 O-Ring, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.