Fixed Beam Anchor, 26 in Length, 310 lb Weigth Capacity, Aluminum, Steel Anchor

  • Mfr # 2108407

  • Zoro # G0482959


product price:  $686.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910.140, 1926.502
Length
26 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2108407
Zoro #
G0482959
UPC #
840779000692
Country of Origin
United States

Dimensions

Length
26 in
Width
4 in
Depth
2 1/2 in
For Max. Flange Width
18 in
For Min. Flange Width
2 1/2 in
For Max. Flange Thickness
1.5 in
For Flange Width Range
2 1/2 in to 18 in
For Maximum Flange Thickness
1 1/2 in
For Maximum Flange Width
18 in
For Minimum Flange Width
2 1/2 in

Details

Item
Fixed Beam Anchor
Standards
OSHA 1910.140, 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum, Steel
Attachment Point
Pivot D-Ring
Workers per System
1
D-Ring Material
Aluminum, Steel
Adjustment Style
Detent Pin
Anchor Performance
General Purpose
Anchor Installation
Reusable
Mounting Orientation
Horizontal, Vertical
Brand and Series
3M DBI-SALA
ANSI Standards Met
ANSI Z359.18
Series
DBI-SALA
Anchorage End Connection
Clamp
Beam Clamp Style
Fixed
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Fixed Beam Anchor, Length 26 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 2 1/2 in, Attachment Point Pivot D-Ring, Anchor Material Aluminum, Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Clamp, Beam Clamp Style Fixed, ANSI Standards Met ANSI Z359.18, For Maximum Flange Width 18 in, For Minimum Flange Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.