Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Positioning, 3 in Length, Snap Hook, 1 Leg(s), 310 lbs. (141 kg) Weight Capacity

  • Mfr # 1231103

  • Zoro # G608619885


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Length
3 in
Weight Capacity
310 lbs. (141 kg)
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1231103
Zoro #
G608619885
UPC #
840779010721
Country of Origin
United States

Dimensions

Length
3 in
Size
One size

Details

Item
Fixed Positioning
Weight Capacity
310 lbs. (141 kg)
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook
Type
Standard

Description

Automatically locks and closes for added safety, and allow you to open and connect without getting your thumb or fingers in the way - even with gloves on. Rugged construction endures rough use, standing up to long periods of outdoor elements including sun exposure without tearing or fraying for added longevity. Built-in RFID identification tag provides a way to record and store information on inspections. Lanyards without shock absorbers are designed for restraint applications where there is no vertical free fall possible, or for work positiioning where the maximum fall is limited to 2 ft 06m or less. 3 ft 09m web single-leg with snap hooks at each end.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.