Shop 3M DBI-SALA
See all product information
Create Account
Flange Anchor, 9 in Length, 310 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength
- Mfr # 2104550
- Zoro # G0635306
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.140, 1926.502
Length
9 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2104550
- Zoro #
- G0635306
- UPC #
- 840779011889
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 4 3/4 in
- Depth
- 3 1/8 in
- For Max. Flange Thickness
- 1 in
- Ring Diameter
- 2 1/4 in
- For Maximum Flange Thickness
- 1 in
Description
Flange Anchor, Length 9 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 3 1/8 in, Attachment Point Fixed D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Vertical, Anchorage End Connection Clamp, Beam Clamp Style Fixed, For Maximum Flange Width Not Applicable, Weight Capacity 310 lb, For Minimum Rail Weight Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.